Continental
P60-14M-40-E
Synchronous Sheave; 14 mm Belt Pitch; 60 Teeth; 40 mm Belt Width; QD Bushed
Item #101811679
- Synchronous Sheave
- 14 mm Belt Pitch
- 60 Teeth
- 40 mm Belt Width
- QD Bushed
| No. of Teeth | 60 |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Bushing Series | E |
| Belt Width | 40 mm |
| Bore Type | QD Bushed |
| Pitch Dia. | 10.527 in |
| Weight | 32.5 LB |
| EAN or UPC | 37256315572 |
