Continental
P68-20M-290-N
Synchronous Sheave; 20 mm Belt Pitch; 68 Teeth; 290 mm Belt Width; QD Bushed
Item #101811682
- Synchronous Sheave
- 20 mm Belt Pitch
- 68 Teeth
- 290 mm Belt Width
- QD Bushed
| Belt Width | 290 mm |
| Belt Pitch | 20 mm |
| Pitch Dia. | 17.043 in |
| Bushing Series | N |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| No. of Teeth | 68 |
| Weight | 345.5 LB |
| EAN or UPC | 37256315923 |
