Continental
P68-5M-25-SDS
Synchronous Sheave; 5 mm Belt Pitch; 68 Teeth; 25 mm Belt Width; QD Bushed
Item #101811683
- Synchronous Sheave
- 5 mm Belt Pitch
- 68 Teeth
- 25 mm Belt Width
- QD Bushed
| Belt Pitch | 5 mm |
| Bore Type | QD Bushed |
| Belt Width | 25 mm |
| No. of Teeth | 68 |
| Pitch Dia. | 4.261 in |
| Bushing Type | QD |
| Bushing Series | SDS |
| Weight | 2.4 LB |
| EAN or UPC | 37256315954 |
