Continental
P72-8M-50-SK
Synchronous Sheave; 8 mm Belt Pitch; 72 Teeth; 50 mm Belt Width; QD Bushed
Item #101811684
- Synchronous Sheave
- 8 mm Belt Pitch
- 72 Teeth
- 50 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Belt Pitch | 8 mm |
| Bushing Series | SK |
| Belt Width | 50 mm |
| Pitch Dia. | 7.218 in |
| No. of Teeth | 72 |
| Weight | 13.0 LB |
| EAN or UPC | 37256316104 |
