Continental
P80-20M-230-N
Synchronous Sheave; 20 mm Belt Pitch; 80 Teeth; 230 mm Belt Width; QD Bushed
Item #101812310
- Synchronous Sheave
- 20 mm Belt Pitch
- 80 Teeth
- 230 mm Belt Width
- QD Bushed
| Belt Pitch | 20 mm |
| Belt Width | 230 mm |
| Bushing Type | QD |
| No. of Teeth | 80 |
| Bushing Series | N |
| Bore Type | QD Bushed |
| Pitch Dia. | 20.051 in |
| Weight | 279.5 LB |
| EAN or UPC | 37256316203 |
