Continental
P90-14M-85-3535
Synchronous Sheave; 14 mm Belt Pitch; 90 Teeth; 85 mm Belt Width; Taper Lock Bushed
Item #101812992
- Synchronous Sheave
- 14 mm Belt Pitch
- 90 Teeth
- 85 mm Belt Width
- Taper Lock Bushed
| Belt Pitch | 14 mm |
| Bushing Type | Taper Lock |
| Belt Width | 85 mm |
| Bore Type | Taper Lock Bushed |
| No. of Teeth | 90 |
| Bushing Series | 3535 |
| Pitch Dia. | 15.790 in |
| Weight | 72.0 LB |
| EAN or UPC | 37256320262 |
