Continental
PC125MRCD-SKIT 7 DIE
PENDING RECODE TO CONT_PC125MRCD-SKIT 8 DIE, MTRL - 113028567
Item #112477205
- 17 in Length
- 60 Tons Crimping Force
| Dies Included | 7 |
| Height | 18 1/2 in |
| Width | 10 1/4 in |
| Die Sizes | 12 mm, 16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 43 mm |
| Length | 17 in |
| Crimping Force | 60 Tons |
| Weight | 72.0 LB |
| EAN or UPC | 37256490613 |
