- Hose Assembly Station
| Frequency | 60 Hz |
| Dies Included | 10 |
| No. of Phases | Single Phase |
| Die Sizes | 16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 41 mm, 45 mm, 56 mm, 53Wb |
| Voltage Rating | 220 V |
| Reservoir Capacity | 2 gal |
| Power Unit Width | 48 in |
| Crimping Size | 60 in L X 56 in W X 78 in H |
| Power Unit Length | 36 in |
| Power Unit Height | 60 in |
| Weight | 733.0 LB |
| EAN or UPC | 37256749759 |

