- PS Series QD Bushing
- 5.4375 in Bore Size
- 10 in Bolt Circle
| Bore Size | 5.438 in - 5 7/16 in |
| Bolt Circle Diameter | 10 in |
| Inch/Metric | Inch |
| Bushing Series | PS |
| Weight | 71.0 LB |
| EAN or UPC | 37256306082 |
| Bore Size | 5.438 in - 5 7/16 in |
| Bolt Circle Diameter | 10 in |
| Inch/Metric | Inch |
| Bushing Series | PS |
| Weight | 71.0 LB |
| EAN or UPC | 37256306082 |