- QT Series QD Bushing
- 1.0625 in Bore Size
- 2 in Bolt Circle
| Bore Range [Max] | 1.5 in |
| Bolt Circle Diameter | 2 in |
| Bore Size | 1.063 in - 1 1/16 in |
| Inch/Metric | Inch |
| Bushing Series | QT |
| Bore Range [Min] | 0.5 in |
| Weight | 0.6 LB |
| EAN or UPC | 37256306167 |
| Bore Range [Max] | 1.5 in |
| Bolt Circle Diameter | 2 in |
| Bore Size | 1.063 in - 1 1/16 in |
| Inch/Metric | Inch |
| Bushing Series | QT |
| Bore Range [Min] | 0.5 in |
| Weight | 0.6 LB |
| EAN or UPC | 37256306167 |