- QT Series QD Bushing
- 0.8125 in Bore Size
- 2 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 0.813 in - 13/16 in |
| Bushing Series | QT |
| Bolt Circle Diameter | 2 in |
| Weight | 0.6 LB |
| EAN or UPC | 37256306266 |
| Inch/Metric | Inch |
| Bore Size | 0.813 in - 13/16 in |
| Bushing Series | QT |
| Bolt Circle Diameter | 2 in |
| Weight | 0.6 LB |
| EAN or UPC | 37256306266 |