- QT Series QD Bushing
- 0.9375 in Bore Size
- 2 in Bolt Circle
| Bolt Circle Diameter | 2 in |
| Inch/Metric | Inch |
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | QT |
| Weight | 0.6 LB |
| EAN or UPC | 37256306273 |
| Bolt Circle Diameter | 2 in |
| Inch/Metric | Inch |
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | QT |
| Weight | 0.6 LB |
| EAN or UPC | 37256306273 |