- QT Series Split Taper Bushing
- 7/16 in Bore Size
- 2 1/2 in Overall Length
- 2 in Bolt Circle
| Material | Steel |
| Bore Type | Inch |
| Keyway | None |
| Bolt Circle Diameter (in) | 2 in |
| Cap Screws | 3 |
| Bore Size | 7/16 in |
| Overall Length | 2 1/2 in |
| Capscrew Size | 3/8 x 1 1/4 |
| Bushing Series | QT |
| Wrench Torque | 348 in/lbs |
| Flange Thickness | 17/32 in |
| Weight | 0.6 LB |
| EAN or UPC | 37256306303 |

