- QT Series QD Bushing
- 11 mm Bore Size
- 2 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 2 in |
| Bore Size | 0.433 in - 11 mm |
| Bushing Key Seat | Standard |
| Bushing Series | QT |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Metric |
| Bore Range [Max] | 1.5 in |
| Weight | 0.7 LB |
| EAN or UPC | 37256306365 |

