- QT Series QD Bushing
- 18 mm Bore Size
- 2 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Metric |
| Bushing Series | QT |
| Bore Size | 0.708 in - 18 mm |
| Bolt Circle Diameter | 2 in |
| Weight | 0.77 LB |
| EAN or UPC | 37256306501 |

