- QT Series QD Bushing
- 35 mm Bore Size
- 2 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Shallow |
| Bolt Circle Diameter | 2 in |
| Bushing Series | QT |
| Inch/Metric | Metric |
| Bore Size | 1.378 in - 35 mm |
| Weight | 0.36 LB |
| EAN or UPC | 37256306594 |

