- 112 Teeth
- 19.650" Pitch Diameter
- MPB with a Bore Range of 1 1/16" to 5 1/2"
- Red Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bushing Type | None |
| Color | Red |
| Outside Dia. | 19.5400 in |
| Bore Range [Min] | 1 1/16 in |
| Bore Type | Reborable |
| L Dim | 4.84 in |
| Bore Range [Max] | 5 1/2 in |
| Type | 3 |
| Belt Width | 4.130 in |
| Pitch Diameter | 19.650 in |
| Dim E | 0.63 in |
| Bushing Series | N/A |
| Overall Length | 4.840 in |
| Finished Bore | N/A |
| Pitch | 14.000 mm |
| No. of Teeth | 112 |
| Weight | 188.36 LB |
| EAN or UPC | 37256202537 |

