- 168 Teeth
- 29.475" Pitch Diameter
- N Bushing Required with a Bore Range of 2 15/16" to 5 1/2"
- Red Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bore Range [Min] | 2.9375 in |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Width | 4.13 in |
| Bushing Type | QD |
| Bore Range [Max] | 5.5 in |
| Dim E | 0.19 in |
| Bushing Series | N |
| L Dim | 8.13 in |
| No. of Teeth | 168 |
| Overall Length | 8.32 in |
| Color | Red |
| Type | 7 |
| Pitch | 14 mm |
| Pitch Diameter | 29.475 in |
| Outside Dia. | 29.365 in |
| Finished Bore | N/A |
| Weight | 307.92 LB |
| EAN or UPC | 37256185113 |

