- 28 Teeth
- 4.912" Pitch Diameter
- MPB with a Bore Range of 1 1/16" to 5 7/8"
- Red Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| L Dim | 5 in |
| Bore Range [Max] | 5.875 in |
| Bushing Series | N/A |
| Bore Range [Min] | 1.0625 in |
| Dim E | 0.79 in |
| Color | Red |
| Bushing Type | None |
| Pitch Diameter | 4.912 in |
| Finished Bore | N/A |
| Belt Width | 4.13 in |
| No. of Teeth | 28 |
| Overall Length | 5 in |
| Bore Type | Reborable |
| Outside Dia. | 4.802 in |
| Type | 1 |
| Pitch | 14 mm |
| Weight | 21.84 LB |
| EAN or UPC | 37256184901 |
-
Eco-Friendly


