- 36 Teeth
- 6.316" Pitch Diameter
- MPB with a Bore Range of 1 1/16" to 3 5/16"
- Red Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| No. of Teeth | 36 |
| Bore Range [Min] | 1.0625 in |
| Bushing Type | None |
| Outside Dia. | 6.206 in |
| Bushing Series | N/A |
| Color | Red |
| Pitch Diameter | 6.316 in |
| Bore Range [Max] | 3.3125 in |
| Overall Length | 5.23 in |
| Pitch | 14 mm |
| Bore Type | Reborable |
| Belt Width | 4.13 in |
| Finished Bore | N/A |
| Type | 1 |
| L Dim | 5.23 in |
| Dim E | 1.02 in |
| Weight | 36.17 LB |
| EAN or UPC | 37256184949 |
-
Eco-Friendly


