- 45 Teeth
- 7.895" Pitch Diameter
- F Bushing Required with a Bore Range of 1" to 4"
- Red Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| No. of Teeth | 45 |
| L Dim | 3.63 in |
| Finished Bore | N/A |
| Bore Range [Min] | 1 in |
| Dim E | 0.94 in |
| Outside Dia. | 7.785 in |
| Belt Width | 4.13 in |
| Pitch Diameter | 7.895 in |
| Bushing Type | QD |
| Color | Red |
| Overall Length | 4.57 in |
| Bore Range [Max] | 4 in |
| Type | 6 |
| Bushing Series | F |
| Pitch | 14 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 31.56 LB |
| EAN or UPC | 37256184987 |

