- 80 Teeth
- 14.036" Pitch Diameter
- M Bushing Required with a Bore Range of 2 3/4" to 5"
- Red Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
- Farm machinery
- Construction equipment
features
- Circular arc geometry" for better antiratcheting resistance
| Bushing Series | M |
| Bore Range [Max] | 5 in |
| Pitch | 14.000 mm |
| Dim E | 0.09 in |
| Color | Red |
| Outside Dia. | 13.9260 in |
| Bushing Type | QD |
| Pitch Diameter | 14.036 in |
| Type | 4 |
| Belt Width | 4.130 in |
| Bore Range [Min] | 2 3/4 in |
| Overall Length | 6.840 in |
| No. of Teeth | 80 |
| Finished Bore | N/A |
| L Dim | 6.75 in |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 141.67 LB |
| EAN or UPC | 37256185076 |

