- S Series QD Bushing
- 9 in Bore Size
- 15 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bore Range [Min] | 6 in |
| Bushing Series | S |
| Bore Range [Max] | 10 in |
| Bushing Key Seat | No Keyway |
| Bolt Circle Diameter | 15 in |
| Bore Size | 9.000 in - 9 in |
| Weight | 301.0 LB |
| EAN or UPC | 37256306631 |

