- 45° Female JIC Swivel Tube Elbow Fitting for 1 1/4" ID Hose
- 1 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | 1 5/8 |
| Overall Length | 5.89 in |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1 1/4 in |
| Fitting Type | 45° Female JIC Swivel Tube Elbow |
| Hose Cut-Off Factor | 3.84 in |
| Origin | Hose to Tube Ftg |
| Tube O.D. | 1 1/4 in |
| Series | Ultra-Crimp™ |
| Thread Pitch | N/A |
| Material | Steel |
| Hex Size | 2 in |
| Threads per Inch | 20 |
| Compatible Hose | CR2SN, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
| Weight | 2.062 LB |
| EAN or UPC | 37256369551 |

