- 90° Female JIC Swivel Elbow Fitting for 1 1/2" ID Hose
- 1 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Material | Steel |
| Overall Length | 6.38 in |
| Hex Size | 2 1/4 in |
| Thread Size | 1 7/8 |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1 1/2 in |
| Tube O.D. | 1 1/2 in |
| Origin | Hose to Tube Ftg |
| Compatible Hose | CR2SN, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
| Hose Cut-Off Factor | 4.06 in |
| Fitting Type | 90° Female JIC Swivel Elbow |
| Series | Ultra-Crimp™ |
| Threads per Inch | 12 |
| Thread Pitch | N/A |
| Weight | 2.384 LB |
| EAN or UPC | 37256369667 |

