- Air Spring
| Temperature Range [Min] | -22 °F |
| Pressure | 120 psi |
| Bellows Type | Sleeve |
| Compressed Height | 4 in |
| Series | S Series |
| Stroke Length [Max] | 6.5 in |
| Inch/Metric | Metric |
| Body Dia. [Max] | 4.4 in |
| Pressure [Max] | 120 psi |
| Temperature Range [Max] | 194 °F |
| Weight | 2.36 LB |

