- SD Series QD Bushing
- 1.125 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SD |
| Inch/Metric | Inch |
| Bore Size | 1.125 in - 1 1/8 in |
| Bushing Key Seat | Standard |
| Weight | 1.7 LB |
| EAN or UPC | 37256306686 |

