- SD Series QD Bushing
- 1.375 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bushing Series | SD |
| Bore Size | 1.375 in - 1 3/8 in |
| Bushing Key Seat | Standard |
| Bolt Circle Diameter | 2.688 in |
| Weight | 1.5 LB |
| EAN or UPC | 37256306747 |

