- SD Series QD Bushing
- 1.875 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 1.875 in - 1 7/8 in |
| Bushing Series | SD |
| Bolt Circle Diameter | 2.688 in |
| Bushing Key Seat | Shallow |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 37256306792 |

