- SD Series QD Bushing
- 1 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 1.000 in - 1 in |
| Bushing Series | SD |
| Bushing Key Seat | Standard |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Weight | 1.8 LB |
| EAN or UPC | 37256306648 |

