- SD Series QD Bushing
- 2 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 2.000 in - 2 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bushing Key Seat | No Keyway |
| Bushing Series | SD |
| Weight | 0.8 LB |
| EAN or UPC | 37256306853 |

