- SD Series QD Bushing
- 19 mm Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Bushing Series | SD |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Metric |
| Bore Range [Min] | 0.5 in |
| Bore Size | 0.748 in - 19 mm |
| Bore Range [Max] | 1.938 in |
| Weight | 1.9 LB |
| EAN or UPC | 37256306938 |

