- SDS Series QD Bushing
- 1.3125 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 1.313 in - 1 5/16 in |
| Bushing Series | SDS |
| Weight | 1.3 LB |
| EAN or UPC | 37256307164 |

