- SDS Series QD Bushing
- 1.1875 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SDS |
| Bushing Key Seat | Standard |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bore Size | 1.188 in - 1 3/16 in |
| Weight | 1.6 LB |
| EAN or UPC | 37256307232 |

