- SDS Series QD Bushing
- 28 mm Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Inch/Metric | Metric |
| Bushing Series | SDS |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 1.102 in - 28 mm |
| Weight | 1.4 LB |
| EAN or UPC | 37256307478 |

