- SD Series QD Bushing
- 40 mm Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Metric |
| Bushing Series | SD |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 1.575 in - 40 mm |
| Weight | 1.3 LB |
| EAN or UPC | 37256307614 |

