- QD Bushing, SD Series, 42 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Metric |
| Bore Size | 1.654 in - 42 mm |
| Bushing Series | SD |
| Weight | 1.2 LB |
| EAN or UPC | 37256307621 |

