- SF Series QD Bushing
- 1.0625 in Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 1.063 in - 1 1/16 in |
| Bushing Series | SF |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 3.875 in |
| Weight | 4.7 LB |
| EAN or UPC | 37256307645 |

