- SF Series QD Bushing
- 1.1875 in Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 1.188 in - 1 3/16 in |
| Large Diameter | 3 1/8 in |
| Inch/Metric | Inch |
| Bushing Key Seat | Standard |
| Torque Capacity | 11000 lb/in |
| Bore Range [Min] | 0.5 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Ductile Iron |
| Bore Range [Max] | 2.9375 in |
| Flange Thickness | 0.563 in |
| Length Through Bore | 2.063 in |
| Overall Length | 2.063 in |
| Bolt Circle Dia. | 3 7/8 in |
| Wrench Torque | 30 lbf |
| Bolt Circle Diameter | 3.875 in |
| E (Knuckle Width) | 1.46875 in |
| Capscrew Size | 3/8-16 x 2 |
| Cap Screws | 3 |
| Bushing Series | SF |
| Weight | 4.6 LB |
| EAN or UPC | 37256307713 |

