Skip to content Skip to navigation menu
QD Bushing

SF-1 3/8 3/8KS

QD Bushing
Item #101884753
  • QD Bushing, SF Series, 1.375 in Bore Size
QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • QD Bushing, SF Series, 1.375 in Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bushing Series SF
Bushing Key Seat Special
Bore Size 1.375 in - 1 3/8 in
Inch/Metric Inch
Weight 4.4 LB
EAN or UPC 37256307744
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison