- SF Series QD Bushing
- 1.3125 in Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bushing Key Seat | Standard |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.313 in - 1 5/16 in |
| Weight | 4.5 LB |
| EAN or UPC | 37256307751 |

