- SF Series QD Bushing
- 2.6875 in Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 2.688 in - 2 11/16 in |
| Bushing Series | SF |
| Material | Ductile Iron |
| Bolt Circle Diameter | 3.875 in |
| Bushing Key Seat | Shallow |
| Inch/Metric | Inch |
| Weight | 2.4 LB |
| EAN or UPC | 37256307898 |

