- SF Series QD Bushing
- 2.625 in Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SF |
| Bore Size | 2.625 in - 2 5/8 in |
| Bushing Key Seat | Shallow |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Material | Ductile Iron |
| Weight | 2.5 LB |
| EAN or UPC | 37256307959 |

