- SF Series QD Bushing
- 38 mm Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 1.496 in - 38 mm |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 3.875 in |
| Bushing Series | SF |
| Weight | 4.2 LB |
| EAN or UPC | 37256308482 |

