- SF Series QD Bushing
- 42 mm Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 3.875 in |
| Bushing Series | SF |
| Inch/Metric | Metric |
| Bore Size | 1.654 in - 42 mm |
| Weight | 4.1 LB |
| EAN or UPC | 37256308505 |

