- SF Series QD Bushing
- 55 mm Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Metric |
| Bore Size | 2.165 in - 55 mm |
| Bolt Circle Diameter | 3.875 in |
| Bushing Series | SF |
| Weight | 3.2 LB |
| EAN or UPC | 37256308543 |

