- QD Bushing, SF Series, 60 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SF |
| Bore Size | 2.362 in - 60 mm |
| Material | Ductile Iron |
| Inch/Metric | Metric |
| Weight | 3.0 LB |
| EAN or UPC | 37256308550 |

