- SH Series QD Bushing
- 1.3125 in Bore Size
- 2.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Bore Size | 1.313 in - 1 5/16 in |
| Weight | 0.7 LB |
| EAN or UPC | 37256308659 |

