- SH Series QD Bushing
- 0.8125 in Bore Size
- 2.25 in Bolt Circle
| Bore Range [Min] | 0.5 in |
| Bushing Series | SH |
| Bore Range [Max] | 1.625 in |
| Bore Size | 0.813 in - 13/16 in |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 37256308710 |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SH |
| Bore Range [Max] | 1.625 in |
| Bore Size | 0.813 in - 13/16 in |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 37256308710 |