- 1/4 in Hose ID
- 0.58 in Hose OD
- 250 ft Hose Length
description
- SHJ is designed for extreme high-pressure hydraulic lines for jacking systems.
features
- MSHA Flame Resistant Cover
- 2:1 Safety Factor
| Hose OD | 0.58 in, 14.7 mm |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 20000 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Working Pressure [Max] | 10,000 psi |
| Hose Length | 250 ft |
| Cover Material | Polychloroprene |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose Reinforcement | Braided (2) Steel Wire |
| Tube Material | Nitrile (NBR) |
| Bend Radius [Max] | 4 in |
| Working Pressure | 9993 psi, 689 bar |
| Hose I.D. | 1/4 in |
| Color | Black |
| Weight | 0.267 LB |
| EAN or UPC | 37256361043 |

